{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1.3/8 in | |
Square drive | 1/2 in | |
⌀ drive output end | 46.6 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 642522 1.3/8 | |
EAN / GTIN | 4062406312046 | |
Manufacturer number | 642522 1.3/8 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket deep, 1/2 inch imperial version, Width across flats: 1.3/8in |
|||
⌀ drive output end | 46.6 mm | 46.6 mm | 46.6 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in | 1/2 in |
Length | 77 mm | 44 mm | 44 mm |
Width across flats | 1.3/8 in | 1.3/8 in | 1.3/8 in |
Type of product | Socket insert | Socket insert | Socket insert |