• The item cannot be ordered due to missing prices.

Hexagon socket, 3/4 inch 50 mm

Article no.: 644550 50

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 50 mm
Square drive 3/4 in
⌀ drive output end 68 mm
Length 70 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644550 50
EAN / GTIN 4045197561084
Manufacturer number 644550 50

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120-D 20 with hole and release button.

Standard:

DIN 3124-S

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart