{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 44 mm | |
Length | 56 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644550 32 | |
EAN / GTIN | 4045197561022 | |
Manufacturer number | 644550 32 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 3/4 inch 32 mm |
||
⌀ abtriebsseitig | 44 | 45,8 |
Abtriebsprofil | Hexagon socket | 6-kant-Steckschlüssel |
Antriebs-Vierkant | 3/4 | 3/4 |
Länge | 56 | 85 |
Schlüsselweite | 32 | 32 |
Produktart | Socket insert | Steckschlüssel-Einsatz |