{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 34 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 47 mm | |
Length | 56 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644550 34 | |
EAN / GTIN | 4045197561039 | |
Manufacturer number | 644550 34 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon socket, 3/4 inch 34 mm |
|||
⌀ drive output end | 47 | 48.3 | 45 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 | 1/2 |
Length | 56 | 85 | 44 |
Width across flats | 34 | 34 | 34 |
Material | Chrome vanadium steel | ||
Type of product | Socket insert | Socket insert | Socket insert |