• The item cannot be ordered due to missing prices.

Hexagon socket, 3/4 inch 21 mm

Article no.: 644550 21

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 21 mm
    Square drive 3/4 in
    ⌀ drive output end 31.2 mm
    Length 50 mm
    Drive profile Hexagon socket
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 644550 21
    EAN / GTIN 4045197560971
    Manufacturer number 644550 21

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120-D 20 with hole and release button.

    Standard:

    DIN 3124-S

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart