{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 41 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 56 mm | |
Length | 64 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644550 41 | |
EAN / GTIN | 4045197561060 | |
Manufacturer number | 644550 41 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon socket, 3/4 inch 41 mm |
||
⌀ drive output end | 56 | 57.1 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 |
Length | 64 | 85 |
Width across flats | 41 | 41 |
Type of product | Socket insert | Socket insert |