• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/2 inch, Width across flats: 24mm

Article no.: 642100 24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 24 mm
Square drive 1/2 in
Standard DIN 3124
⌀ drive output end 32 mm
Length 42 mm
Drive profile Bi-hex socket
Material HPQ® high performance steel
Surface chromium-plated over nickel
with AS Drive profile. yes
Type of product Socket insert

Identification numbers & Classifications

Article number 642100 24
EAN / GTIN 4018754005321
Manufacturer number 03010024

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish. AS drive profile.

Standard:

DIN 3124

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 1/2 inch, Width across flats: 24mm

Bi-hexagon socket, 1/2 inch, Width across flats: 24mm

⌀ drive output end 32 mm 32 mm 32 mm 32 mm 32 mm
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/2 in 1/2 in 1/2 in 1/2 in 1/2 in
Length 42 mm 41 mm 77 mm 41 mm 77 mm
Width across flats 24 mm 24 mm 24 mm 24 mm 24 mm
Material HPQ® high performance steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart