{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 21.2 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642100 15 | |
EAN / GTIN | 4018754005239 | |
Manufacturer number | 03010015 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 15 mm |
||
⌀ drive output end | 21.2 | 21.6 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 |
Length | 38 | 77 |
Width across flats | 15 | 15 |
Material | HPQ® high performance steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |