{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 34 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 45 mm | |
Length | 47 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642100 34 | |
EAN / GTIN | 4018754005413 | |
Manufacturer number | 03010034 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 1/2 inch, Width across flats: 34mm |
||
⌀ drive output end | 45 mm | 45 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 in | 1/2 in |
Length | 47 mm | 44 mm |
Width across flats | 34 mm | 34 mm |
Material | HPQ® high performance steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |