{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 24 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642100 17 | |
EAN / GTIN | 4018754005253 | |
Manufacturer number | 03010017 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 17 mm |
||
⌀ drive output end | 24 | 24.1 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 |
Length | 38 | 77 |
Width across flats | 17 | 17 |
Material | HPQ® high performance steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |