• The item cannot be ordered due to missing prices.

Bi-hexagon socket deep, 1/2 inch 24 mm

Article no.: 642529 24
  • Square drive: 1/2

Product details

Technical Data

Width across flats 24 mm
Square drive 1/2 in
Standard DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M
⌀ drive output end 32 mm
Length 77 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
with AS Drive profile. yes
Type of product Socket insert

Identification numbers & Classifications

Article number 642529 24
EAN / GTIN 4062406062040
Manufacturer number 642529 24

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hex HT drive profile protects the corners of nuts and bolt heads.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets, long, including are available also in imperial sizes from our eShop (GARANT: No. 642532; HOLEX: No. 642522).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart