• The item cannot be ordered due to missing prices.

T-handle, 1/2 inch 295 mm

Article no.: 641329 295

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 1/2 in
    overall length 295 mm
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 641329 295
    EAN / GTIN 4062406064433
    Manufacturer number 641329 295

    Description

    Version:

    Material selection and special forging method guarantee optimal functioning and long life.
    T-handle with movable sliding head.

    Standard:

    DIN 3122-A 12.5
    External square drive to DIN 3120-A 12.5 with spring ball.

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    T-handle, 1/2 inch  295 mm

    T-handle, 1/2 inch 295 mm

    Square drive 1/2 1/2
    overall length 295 295
    Type of product Socket spanner Socket spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart