{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 12 | |
Square drive | 1/2 in | |
Width across flats range, hexagon wrenches | 4-17 mm | |
Packaging | ABS plastic box | |
Length | 357 mm | |
Width | 176 mm | |
Height | 52 mm | |
Drive profile | Hexagon screwdriver | |
Degree of fill of a drawer in units | 6×14 | |
Type of product | Socket spanner |
Article number | 637702 6 | |
EAN / GTIN | 4062406061425 | |
Manufacturer number | 637702 6 |
This article |
Recommendations |
|
---|---|---|
Set of bit sockets, hexagon, 1/2 inch square drive 12 pieces, Type: 6 |
||
Square drive | 1/2 in | 1/2 in |
Number of pieces | 12 | 22 |
Width | 176 mm | 227 mm |
Height | 52 mm | 62 mm |
Length | 357 mm | 407 mm |
Packaging | ABS plastic box | ABS plastic box |
Type of product | Socket spanner | Socket spanner |