• The item cannot be ordered due to missing prices.

Socket set 1/2 inch square drive 32 pieces 12

Article no.: 638012 12
  • Square drive: 1/2
  • Width across flats range, bi-hex sockets: 8-34
  • Width across flats range, hexagon wrenches: 4-14
  • Degree of fill of a drawer in units: 8×20

Product details

Technical Data

Number of pieces 32
Square drive 1/2 in
Width across flats range, bi-hex sockets 8-34 mm
Width across flats range, hexagon wrenches 4-14 mm
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Bi-hexagon socket; Hexagon screwdriver
Width across flats metric
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification numbers & Classifications

Article number 638012 12
EAN / GTIN 4062406061388
Manufacturer number 638012 12

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
With bi-hexagon sockets No. 642129.

Application:

For hexagon head screws / nuts with thread M6 − M22 and hexagon socket head screws with thread M5 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon socket: 18 pcs. size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
Hexagon screwdriver bits: 8 pcs. No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. 641329 size 295
Extensions: 3 pcs. No. 641029 size 75; 125; 250
1 each hexagon socket: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Presented in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/2 inch square drive 32 pieces 12

Socket set 1/2 inch square drive 32 pieces 12

Square drive 1/2 1/2
Number of pieces 32 33
Width 294 227
Height 61 62
Length 510 507
Width across flats metric metric
Type of product Socket spanner Socket spanner

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart