{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 29 | |
Square drive | 1/2 in | |
Width across flats range, hexagon sockets | 8-34 mm | |
Length | 510 mm | |
Width | 294 mm | |
Height | 61 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Degree of fill of a drawer in units | 8×20 | |
Type of product | Socket spanner |
Article number | 637912 6 | |
EAN / GTIN | 4062406061357 | |
Manufacturer number | 637912 6 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Socket set 1/2 inch square drive 29 pieces, Type: 6 |
||||||||||
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Number of pieces | 29 | 35 | 32 | 32 | 29 | 16 | 23 | 16 | 23 | 33 |
Width | 294 mm | 294 mm | 294 mm | 294 mm | 294 mm | 294 mm | 294 mm | 227 mm | 227 mm | 227 mm |
Height | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 62 mm | 62 mm | 62 mm |
Length | 510 mm | 510 mm | 510 mm | 510 mm | 510 mm | 510 mm | 510 mm | 407 mm | 407 mm | 507 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner |