Socket set 1/2 inch square drive 33 pieces, Type: 12

Article no.: 638018 12
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
843 pieces in stock 843 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34
  • Width across flats range, hexagon wrenches: 4-14

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pieces 33
Square drive 1/2 in
Width across flats range, hexagon sockets 8-34 mm
Width across flats range, hexagon wrenches 4-14 mm
Length 507 mm
Width 227 mm
Height 62 mm
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 638018 12
Copy
EAN / GTIN 4062406230852
Copy
Manufacturer number 638018 12
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets No. 642120.

Application:

For hexagon head screws / nuts with thread M6 − M22 and hexagon socket head screws with thread M5 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 19 pcs. size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
Hexagon screwdriver bits: 8 pcs. No. 643220 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. 641320 size 295
Extensions: 3 pcs. No. 641020 75; 125; 250
Universal joint: 1 pc. No. 641620 size 1/2
Ratchet: 1 pc. No. 640190 size 1/2
Storage in: ABS plastic box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart