{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 3/8 in | |
⌀ drive end | 19 mm | |
Length | 46 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637620 8 | |
EAN / GTIN | 4045197163547 | |
Manufacturer number | 637620 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon bit socket, 3/8 inch 8 mm |
||||
⌀ drive end | 19 mm | 19 mm | 17.5 mm | |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 46 mm | 46 mm | 100 mm | 75 mm |
Surface | plastic insulated | |||
Hexagon | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |