{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Square drive | 3/8 in | |
⌀ drive end | 19 mm | |
Length | 46 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637620 4 | |
EAN / GTIN | 4045197163509 | |
Manufacturer number | 637620 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon bit socket, 3/8 inch 4 mm |
||||
⌀ drive end | 19 | 19 | 17.5 | 18 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 3/8 | 3/8 | 3/8 | 3/8 |
Length | 46 | 46 | 107 | 100 |
Hexagon | 4 | 4 | 4 | |
Material | Chromium vanadium steel | |||
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |