{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 3/8 in | |
⌀ drive end | 19 mm | |
Length | 46 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637620 6 | |
EAN / GTIN | 4045197163523 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 3/8 inch 6 mm |
||
⌀ drive end | 19 | 19 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/8 | 3/8 |
Length | 46 | 46 |
Hexagon | 6 | 6 |
Type of product | Socket insert | Socket insert |