{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Square drive | 3/8 in | |
⌀ drive end | 17.5 mm | |
Length | 107 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637609 4 | |
EAN / GTIN | 4062406062811 | |
Manufacturer number | 637609 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon bit socket, 3/8 inch long, with retainer ball, Hexagon: 4mm |
||||
⌀ drive end | 17.5 mm | 19 mm | 19 mm | 18 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 107 mm | 46 mm | 46 mm | 100 mm |
Hexagon | 4 mm | 4 mm | 4 mm | |
Material | Chromium vanadium steel | |||
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |