{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Square drive | 3/8 in | |
⌀ drive end | 17.5 mm | |
Length | 107 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637609 5 | |
EAN / GTIN | 4062406062828 | |
Manufacturer number | 637609 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon bit socket, 3/8 inch long, with retainer ball, Hexagon: 5mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Length | 107 mm | 46 mm | 46 mm | 75 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |