{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Square drive | 3/8 in | |
⌀ drive end | 19 mm | |
Length | 46 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637629 5 | |
EAN / GTIN | 4062406061258 | |
Manufacturer number | 637629 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon bit socket, 3/8 inch 5 mm |
||||
⌀ drive end | 19 | 19 | 17.5 | |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 3/8 | 3/8 | 3/8 | 3/8 |
Length | 46 | 46 | 107 | 75 |
Surface | plastic insulated | |||
Hexagon | 5 | 5 | 5 | 5 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |