{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Square drive | 3/8 in | |
⌀ drive end | 19 mm | |
Length | 46 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637629 3 | |
EAN / GTIN | 4062406061234 | |
Manufacturer number | 637629 3 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 3/8 inch, Hexagon: 3mm |
||
⌀ drive end | 19 mm | 19 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Length | 46 mm | 46 mm |
Type of product | Socket insert | Socket insert |