{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 3/8 in | |
⌀ drive end | 17.5 mm | |
Length | 100 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637609 8 | |
EAN / GTIN | 4062406062842 | |
Manufacturer number | 637609 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon bit socket, 3/8 inch long, with retainer ball, Hexagon: 8mm |
||||
⌀ drive end | 17.5 mm | 19 mm | 19 mm | |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 100 mm | 46 mm | 46 mm | 75 mm |
Surface | plastic insulated | |||
Hexagon | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |