{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 3/8 in | |
Uninsulated blade length | 16 mm | |
Length | 75 mm | |
Drive profile | Hexagon socket | |
Surface | plastic insulated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 637689 8 | |
EAN / GTIN | 4067263112808 | |
Manufacturer number | 637689 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon bit socket 3/8 inch fully insulated, Hexagon: 8mm |
||||
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Length | 75 mm | 46 mm | 46 mm | 100 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |