{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 3/8 in | |
Uninsulated blade length | 16 mm | |
Length | 75 mm | |
Drive profile | Hexagon socket | |
Surface | plastic insulated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 637689 6 | |
EAN / GTIN | 4067263112792 | |
Manufacturer number | 637689 6 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket 3/8 inch fully insulated 6 mm |
||
⌀ drive end | 17.5 | |
Drive profile | Hexagon socket | Hexagon screwdriver |
Square drive | 3/8 | 3/8 |
Length | 75 | 107 |
with retaining ring | no | |
Hexagon | 6 | 6 |
Type of product | Socket insert | Socket insert |