• The item cannot be ordered due to missing prices.

Extension, 1/4 inch 150 mm

Article no.: 632429 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 150 mm
Square drive 1/4 in
Type of product Extension

Identification numbers & Classifications

Article number 632429 150
EAN / GTIN 4062406060602
Manufacturer number 632429 150

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.

Standard:

DIN 3123-B 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/4 inch  150 mm

Extension, 1/4 inch 150 mm

Square drive 1/4 in 1/4 in 1/4 in
overall length 150 mm 150 mm 150 mm
Type of product Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart