• The item cannot be ordered due to missing prices.

Socket set 1/4 inch square drive 38 pieces, Type: 6

Article no.: 630855 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 5-13
  • Width across flats range, hexagon wrenches: 3-8
  • Degree of fill of a drawer in units: 5×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Width across flats range, hexagon sockets 5-13 mm
Width across flats range, hexagon wrenches 3-8 mm
Packaging ABS plastic box
Length 257 mm
Width 147 mm
Height 45 mm
Drive profile Hexagon socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws
Degree of fill of a drawer in units 5×10
Type of product Socket spanner

Identification numbers & Classifications

Article number 630855 6
EAN / GTIN 4062406060268
Manufacturer number 630855 6

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For external hexagon screws / nuts with thread M2.5 − M8. For external Torx® with thread M3 − M8.
For hexagon socket head screws with thread M4 − M8. For internal Torx® with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets for external hexagon: 10 pcs. No. 631029 size 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Sockets for external Torx®: 6 pcs. similar to No. 631500 size E4; E5; E6; E7; E8; E10
Bits, C 6.3, for hex socket: 5 pcs. size 3; 4; 5; 6; 8 mm
Bits, C 6.3, for internal Torx®: 10 pcs. size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40; TX45
T-handle: 1 pc. No. 633029 size 116
Spinner handle: 1 pc. No. 632829 size 146
Extensions: 2 pcs. No. 632429 size 50; 150
Universal joint: 1 pc. No. 633529 size 1/4
Ratchet: 1 pc. No. 632025 size 1/4
Adapter for bits: 1 pc.
Storage in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/4 inch square drive 38 pieces, Type: 6

Socket set 1/4 inch square drive 38 pieces, Type: 6

Drive profile Hexagon socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws Hexagon socket Surfacedrive; Screwdriver for Phillips; Pozidriv screwdriver; Pozidriv screwdriver; Screwdriver for TORX® screws Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Pozidriv screwdriver; Screwdriver for TORX® screws
Square drive 1/4 in 1/4 in 1/4 in
Width 147 mm 147 mm 174 mm
Height 45 mm 45 mm 47 mm
Length 257 mm 257 mm 357 mm
Width across flats range, hexagon wrenches 3-8 mm 3-6 mm 3-6 mm
Type of product Socket spanner Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart