• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Extension, 1/4 inch flexible, overall length: 150mm

Article no.: 632549 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Square drive 1/4 in
Type of product Extension

Identification & Classification

Article number 632549 150
EAN / GTIN 4062406249564
Manufacturer number 632549 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.

Application:

Only for right-hand use up to maximum 5 Nm.

Material:

Drive input and output parts of chrome vanadium steel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart