{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 3.5-13 mm | |
Width across flats range, hexagon wrenches | 3-6 mm | |
Packaging | ABS plastic box | |
Length | 257 mm | |
Width | 147 mm | |
Height | 45 mm | |
Drive profile | Hexagon socket; Hexagon screwdriver | |
Degree of fill of a drawer in units | 5×10 | |
Type of product | Socket spanner |
Article number | 630262 6 | |
EAN / GTIN | 4062406060251 |