{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12 mm | |
Length | 55 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631729 6 | |
EAN / GTIN | 4062406060572 | |
Manufacturer number | 631729 6 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/4 inch long 6 mm |
||
⌀ drive end | 12 | 12 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 | 1/4 |
Length | 55 | 55 |
Hexagon | 6 | 6 |
Type of product | Socket insert | Socket insert |