• The item cannot be ordered due to missing prices.

Hexagon socket, 1/4 inch 7 mm

Article no.: 631029 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4
  • Material: Chromium vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 7 mm
    Square drive 1/4 in
    ⌀ drive output end 10.8 mm
    Length 25 mm
    Drive profile Hexagon socket
    Material Chromium vanadium steel
    Surface chrome-plated
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 631029 7
    EAN / GTIN 4062406060459
    Manufacturer number 631029 7

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
    Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.
    Square drive socket with hole to DIN 3120 D 6.3.

    Standard:

    DIN 3124-S

    Material:

    Chrome vanadium steel, chrome-plated.

    Note:

    GARANT and HOLEX bi-hex sockets are available also in imperial sizes from our eShop (GARANT: No. 631032; HOLEX: No. 631022).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon socket, 1/4 inch  7 mm

    Hexagon socket, 1/4 inch 7 mm

    ⌀ drive output end 10.8 10.5
    Drive profile Hexagon socket Hexagon socket
    Square drive 1/4 1/4
    Length 25 25
    Surface chrome-plated chrome-plated
    Material Chromium vanadium steel Chromium vanadium steel
    Type of product Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart