• The item cannot be ordered due to missing prices.

Socket set 1/4 inch square drive 39 pieces 6

Article no.: 630299 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13
  • Width across flats range, hexagon wrenches: 3-8
  • Degree of fill of a drawer in units: 5×10

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 1/4 in
    Width across flats range, hexagon sockets 4-13 mm
    Width across flats range, hexagon wrenches 3-8 mm
    Packaging ABS plastic box with quick release fastener.
    Length 257 mm
    Width 147 mm
    Height 45 mm
    Drive profile Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
    Degree of fill of a drawer in units 5×10
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 630299 6
    EAN / GTIN 4062406060275
    Manufacturer number 630299 6

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
    System box of virtually indestructible ABS plastic with integral hinges and innovative, easy-to-use snap fastener.
    All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

    Application:

    For external hexagon screws / nuts with thread M2 − M8
    and for hexagon socket head screws with thread M4 − M10.
    For Pozidriv and Phillips screws with thread M2 − M6, slot-head screws with thread M2 − M4
    and for internal Torx® screws with thread M2.5 − M8.

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    Sockets single hexagon: 12 pcs. No. 631029 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
    Bits, C 6.3, for hex socket: 5 pcs. similar to No. 675240 size 3; 4; 5; 6; 8
    Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675310 size 1, 2; 3
    Bit, C 6.3, for Pozidriv: 1 pc. similar to No. 675320 size 2
    Bits, C 6.3, for slot-head: 4 pcs. similar to No. 675250 size 3; 4; 5.5; 6.5
    Bits, C 6.3, for internal Torx®: 8 pcs. similar to No. 675340 size TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40
    Holder for bits: 1 pc. similar to No. 676800 size 4/4
    Spinner handle: 1 pc. No. 632829 size 146
    Extensions: 2 pcs. No. 632429 size 50; 100
    Universal joint: 1 pc. No. 633529 size 1/4
    Ratchet: 1 pc. No. 632025 size 1/4
    Storage in: ABS plastic box

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart