• The item cannot be ordered due to missing prices.

Modular box 23-3

Article no.: 630320 23-3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 237 mm
External dimension width 205 mm
External dimension height 116 mm
Internal dimension length 231 mm
Internal dimension width 191 mm
Internal dimension height 105 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630320 23-3
EAN / GTIN 4045197610966
Manufacturer number 630320 23-3

Description

Application:

For versatile storage of a wide variety of tools.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart