• The item cannot be ordered due to missing prices.

Modular box 21-2

Article no.: 630320 21-2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 127 mm
External dimension width 85 mm
External dimension height 66 mm
Internal dimension length 121 mm
Internal dimension width 74 mm
Internal dimension height 57 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630320 21-2
EAN / GTIN 4045197610898
Manufacturer number 630320 21-2

Description

Application:

For versatile storage of a wide variety of tools.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart