• The item cannot be ordered due to missing prices.

Modular box 22-1

Article no.: 630320 22-1

Product details

Technical Data

External dimension length 197 mm
External dimension width 114 mm
External dimension height 62 mm
Internal dimension length 191 mm
Internal dimension width 101 mm
Internal dimension height 52 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630320 22-1
EAN / GTIN 4045197610911
Manufacturer number 630320 22-1

Description

Application:

For versatile storage of a wide variety of tools.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart