• The item cannot be ordered due to missing prices.

Modular box 23-1

Article no.: 630320 23-1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External dimension length 237 mm
    External dimension width 205 mm
    External dimension height 63 mm
    Internal dimension length 231 mm
    Internal dimension width 191 mm
    Internal dimension height 51 mm
    Type of product Modular box

    Identification numbers & Classifications

    Article number 630320 23-1
    EAN / GTIN 4045197610942
    Manufacturer number 630320 23-1

    Description

    Application:

    For versatile storage of a wide variety of tools.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart