• The item cannot be ordered due to missing prices.

Modular box 21-1

Article no.: 630320 21-1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External dimension length 127 mm
    External dimension width 85 mm
    External dimension height 47 mm
    Internal dimension length 121 mm
    Internal dimension width 74 mm
    Internal dimension height 38 mm
    Type of product Modular box

    Identification numbers & Classifications

    Article number 630320 21-1
    EAN / GTIN 4045197610881
    Manufacturer number 630320 21-1

    Description

    Application:

    For versatile storage of a wide variety of tools.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart