• The item cannot be ordered due to missing prices.

Hexagon screwdriver, with T-handle, Hexagon: 8mm

Article no.: 627447 8

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 8 mm
Blade length 150 mm
overall length 200 mm
Drive profile Hexagon socket
Material of handle Elastomer
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627447 8
EAN / GTIN 7610733256556
Manufacturer number 1207.8-150

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional elasticity. Surface chrome-plated. Size 4 − 10 with side drive.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon screwdriver, with T-handle, Hexagon: 8mm

Hexagon screwdriver, with T-handle, Hexagon: 8mm

Drive profile Hexagon socket Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
overall length 200 mm 232 mm 232 mm 232 mm
Blade length 150 mm 200 mm 200 mm 200 mm
Type of product Screwdrivers Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart