• The item cannot be ordered due to missing prices.

Hexagon screwdriver set chrome-plated 6

Article no.: 627449 6

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of screwdrivers 6
    Drive profile Hexagon socket
    Ball point no
    Side drive yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627449 6
    EAN / GTIN 7610733289790
    Manufacturer number 1556.

    Description

    Version:

    Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional elasticity. Surface chrome-plated. Size 4 − 10 with side drive.

    Supplied with:

    1 each screwdriver No. 627447: Size 3; 4; 5; 6; 8; 10

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart