{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Blade length | 60 mm | |
overall length | 105 mm | |
Drive profile | Hexagon socket | |
Material of handle | Elastomer | |
Surface | chrome-plated | |
Type of product | Screwdrivers |
Article number | 627447 2 | |
EAN / GTIN | 7610733287383 | |
Manufacturer number | 1206.2-60 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon screwdriver, with T-handle 2 mm |
|||
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon socket |
overall length | 105 | 119 | 146 |
Blade length | 60 | 100 | 100 |
Surface | chrome-plated | nickel-plated ;chrome-plated | |
Hexagon | 2 | 2 | 2 |
Material of handle | Elastomer | Haptoprene | |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |