• The item cannot be ordered due to missing prices.

3-way hexagon wrench, Hexagon: 6mm

Article no.: 627391 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 6 mm
overall length 215 mm
Sliding handle length 100 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627391 6
EAN / GTIN 7610733261444
Manufacturer number 1204.6

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.

Advantage:

Ideal for high torque screw connections where access is difficult.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart