• The item cannot be ordered due to missing prices.

3-way hexagon wrench 2 mm

Article no.: 627391 2

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 2 mm
    overall length 125 mm
    Sliding handle length 55 mm
    Drive profile Hexagon screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 627391 2
    EAN / GTIN 7610733261376
    Manufacturer number 1204.2

    Description

    Version:

    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.

    Advantage:

    Ideal for high torque screw connections where access is difficult.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart