• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

3-way hexagon wrench, Hexagon: 10mm

Article no.: 627391 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 10 mm
overall length 270 mm
Sliding handle length 135 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 627391 10
EAN / GTIN 7610733261482
Manufacturer number 1204.10

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.

Advantage:

Ideal for high torque screw connections where access is difficult.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart