• The item cannot be ordered due to missing prices.

3-way hexagon wrench 5 mm

Article no.: 627391 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 5 mm
    overall length 195 mm
    Sliding handle length 85 mm
    Drive profile Hexagon screwdriver
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 627391 5
    EAN / GTIN 7610733261437
    Manufacturer number 1204.5

    Description

    Version:

    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.

    Advantage:

    Ideal for high torque screw connections where access is difficult.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart