{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3.5 mm | |
overall length | 165 mm | |
Sliding handle length | 70 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627391 3,5 | |
EAN / GTIN | 7610733261406 | |
Manufacturer number | 1204.3,5 |