• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long, nickel-plated imperial version 9/64 in

Article no.: 626108 9/64

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 9/64 in
    Material Chrome vanadium steel
    Stock length 140×26 mm
    Drive profile Hexagon screwdriver
    Surface nickel-plated
    Long version yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 626108 9/64
    EAN / GTIN 4062406319007
    Manufacturer number 626108 9/64

    Description

    Version:

    Angled shank, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
    Nickel-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart