{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1 in | |
Material | Chrome vanadium steel | |
Stock length | 525×125 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 626108 1 | |
EAN / GTIN | 4062406319137 | |
Manufacturer number | 626108 1 |