{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/64 in | |
Material | Chrome vanadium steel | |
Stock length | 102×18 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 626108 5/64 | |
EAN / GTIN | 4062406318987 | |
Manufacturer number | 626108 5/64 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long, nickel-plated imperial version 5/64 in |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | no | ||
Surface | nickel-plated | phosphated | ||
Hexagon | 5/64 | 5/64 | 5/64 | 5/64 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | |
Stock length | 102×18 | 52×18 | 87×18 | 102×18 |
Type of product | Screwdriver | Screwdrivers | Screwdriver | Screwdriver |