• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long, nickel-plated imperial version 9/16 in

Article no.: 626108 9/16

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 9/16 in
Material Chrome vanadium steel
Stock length 294×69 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 626108 9/16
EAN / GTIN 4062406319090
Manufacturer number 626108 9/16

Description

Version:

Angled shank, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
Nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart